Shop All Socket Sets
Grey Pneumatic
SKT SET 1" DR. 26 PC. DP MET 19MM - 44MM
Mfr # GP9126MD
Zoro # G602018127
product price: $995.99
/ea
Free Shipping & Returns
$995.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12
- Socket Type High Torque
- Drive Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP9126MD
- Zoro # G602018127
- UPC # 838780002330
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1" |
Details
Number of Points | 12 |
Socket Type | High Torque |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Spiral Flute EX - 6 Screw Extractor 13/32" Carded (53406)
- SENCO Air Stapler, 1 in. Crown, 25 ga. (SC2 SENCOR)
- WILTON 3" Cross Slide Drill Press Vise (11693)
- BOSTITCH Nailer Kit (BTF83WW)
- GREY PNEUMATIC SKT SET 3/4" DRIVE 8 PC STANDARD METRIC (GP8134M)
- GREY PNEUMATIC 1/2" Drive Metric, 14 pcs (1412MD)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8370)
- GREY PNEUMATIC 14 Surface Drive 72 Piece Complete Set (GRE9772)
- GREY PNEUMATIC 1/2" Drive SAE, 22 pcs (82622)
- GREY PNEUMATIC $SKT SET 3/8" DR 12PT ST LNGTH IM (GP1202)
- INGERSOLL-RAND 11 Piece 1/4 Inch Drive Deep Socket Set - Metric 6-Pt (752045X)
- Grey Pneumatic Sockets & Ratchets