Shop All Socket Sets
Grey Pneumatic
SKT SET 1" DR. 21 PC. DP FRAC 3/4" - 2"
Mfr # GP9121D
Zoro # G402018679
product price: $853.64
/ea
Free Shipping & Returns
$853.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type High Torque
- Number of Points 12
- Drive Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP9121D
- Zoro # G402018679
- UPC # 838780002279
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1" |
Details
Socket Type | High Torque |
Item | Socket |
Number of Points | 12 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, 4.80mm Milling Dia., D002/D012 (577704012MT)
- KEO Countersink, Pilot 5.3 mm, CTRbore 10 mm (56210)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C86118)
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 3 Inch Long - 5mm Dia, PK 10 (BP302-10PK)
- GREY PNEUMATIC 1/2 dr metric hex set (1363MH)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8032)
- GREY PNEUMATIC $26-Pc 1/2" Dr Socket Set Standard (GP1326M)
- GREY PNEUMATIC 1/2" Drive Socket Set, 30 pcs (1512DM)
- GREY PNEUMATIC 1/4" Drive Socket Set, 12 pcs (9712UM)
- GREY PNEUMATIC 1/4" Drive Socket Set, 14 pcs (9714MD)
- SK HAND TOOLS Socket Set, 13 Piece Classic 3/8 Fractio (94513)
- Grey Pneumatic Sockets & Ratchets