Shop All Socket Sets
Grey Pneumatic
SKT SET 1" DR 20 PC. MET SET 45MM - 75MM
Mfr # GP9020M
Zoro # G202017926
Free Shipping & Returns
$1,063.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Number of Points 6
- Socket Type High Torque
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GP9020M
- Zoro # G202017926
- UPC # 838780002194
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1" |
Details
Item | Socket |
Number of Points | 6 |
Socket Type | High Torque |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 6In, 6TPI, HCS Shank Jigsaw Blade, PK5 (T344D)
- BOSCH Impact Driver Bits, Torx(TM), T20, PK10 (ITT201B)
- TITAN Ratcheting Breaker Bar, 1/2"Dr, 24" (12024)
- MILWAUKEE TOOL 4 in 24 TPI SAWZALL Blades, 5 Pack (48-00-5185)
- GREY PNEUMATIC 3/8" Drive Torx(R), 9 pcs (1206T)
- GREY PNEUMATIC SKT SET 1/2" DR 5PC X-THIN WALL WHL PR (GP1505TP)
- GREY PNEUMATIC 1/4" Drive Socket Set, 23 pcs (9723G)
- GREY PNEUMATIC SKT SET 3/8"DR 12 PC UNIVERSAL IM (GP1212U)
- GREY PNEUMATIC 1/2" Drive Metric, 14 pcs (1412MD)
- GREY PNEUMATIC SKT SET #5 SPLINE 10 PIECE TRUCK WHEEL I (GP9260)
- BETA 1/2" Drive Torx(R), Metric, 75 pcs (024500120)
- Grey Pneumatic Socket Sets