Shop All Sockets
Grey Pneumatic
SKT SET 1" DR 16 PC DP FRACT IM
Mfr # GP9016D
Zoro # G401994042
product price: $1,512.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,512.99
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type High Torque
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP9016D
- Zoro # G401994042
- UPC # 838780002095
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1" |
Details
Socket Type | High Torque |
Number of Points | 6 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS 1-19/64 (52483)
- ONSRUD Routing End Mill, Spiral O, 1/4, 5/8, 2 (65-023)
- PROTO UTILITY BLADE FOR 10-049 (1) (PO11-041)
- ZORO SELECT Ball Lock Pin, Button Handle, 6" Grip L (LBR-SS7160)
- GREY PNEUMATIC SKT 1" DR X 1-1/2 STND IM (GP4048R)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-15/16 DEEP IM (GP3062D)
- GREY PNEUMATIC SKT 1/2" DR 8PT SOCKET 9/16" IM (GP2518S)
- GREY PNEUMATIC SKT SET 3/8" 26PC METRIC STD/DEEP IM (GP1226M)
- GREY PNEUMATIC 1/2" Drive, 39mm Metric Socket, 12 Points (2139MD)
- GREY PNEUMATIC 1/2" Drive x 20mm Deep Duo-Socket - 12 Point (82120MD)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch Deep 6-Point Socket (SHD23038)
- Grey Pneumatic Sockets