Shop All Socket Sets
Grey Pneumatic
SKT SET 1" DR. 11 PIECE DEEP FRACTIONAL
Mfr # GP9011D
Zoro # G002017645
original price:
$3,958.80
9% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,571.99
Free 30-Day Returns
Key Features
- Number of Points 6
- Socket Type High Torque
- Drive Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GP9011D
- Zoro # G002017645
- UPC # 838780002088
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1" |
Details
Item | Socket |
Number of Points | 6 |
Socket Type | High Torque |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Multi Flex Glow Rod Set, 25Foot (50254)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Bimetal Blade (508505)
- JONARD TOOLS 11 pc Insulated Tool Set, Includes Pliers and Screwdrivers, SAE (TK-110INS)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1440)
- GREY PNEUMATIC SKT SET 3/8" DR 7 PC HEX DRIVER METRIC I (GP1297MH)
- GREY PNEUMATIC 14 Surface Drive 72 Piece Complete Set (GRE9772)
- GREY PNEUMATIC 1/2" Drive Spindle Nut Set, 5 pcs (1705SN)
- GREY PNEUMATIC $26-Pc 1/2" Dr Socket Set Standard (GP1326M)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1213)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1203MSD)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 23-Piece (10-32 mm) (SHD92002)
- Grey Pneumatic Sockets & Ratchets