Shop All Socket Sets
Grey Pneumatic
SKT SET 1" DR 11 PC. MET 76MM - 115MM IM
Mfr # GP9011M
Zoro # G602017656
product price: $2,605.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,605.86
Free 30-Day Returns
Key Features
- Socket Type High Torque
- Number of Points 6
- Drive Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP9011M
- Zoro # G602017656
- UPC # 838780002200
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1" |
Details
Socket Type | High Torque |
Item | Socket |
Number of Points | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/32in Size (88289)
- LENOX Band Saw Blade, 10 ft. 4 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel (51849D2B103150)
- DRILL AMERICA 7/8"x1/2" HSS 2 Flute Single End End Mill (DWCT335)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 7/8 In Socket Imp 7/8, M808 (M808)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1213)
- GREY PNEUMATIC $SKT SET 3/8"DR DEEP 12PC IM (GP1213D)
- GREY PNEUMATIC 3/8" Drive Master Socket Set, 26 pcs (1226M)
- GREY PNEUMATIC 3/8" Drive Metric, 35 pcs (81635MRD)
- GREY PNEUMATIC SKT SET 3/8" DR MAGNETIC 13 METRIC IM (GP1213MG)
- GREY PNEUMATIC 1" Drive Socket Set, Metric (9026M)
- TENG TOOLS TT1217 - 17 Piece 1/2" Drive 12 Point Socket Set 10 to (TT1217)
- Grey Pneumatic Socket Sets