Shop All Socket Sets
Grey Pneumatic
SKT SET 1" DR. 11 PC. DP MET 76MM -115MM
Mfr # GP9011MD
Zoro # G302017833
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$3,723.31
Free 30-Day Returns
Key Features
- Drive Size 1"
- Number of Points 6
- Socket Type High Torque
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GP9011MD
- Zoro # G302017833
- UPC # 838780002231
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1" |
Details
Item | Socket |
Number of Points | 6 |
Socket Type | High Torque |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Vertical Hold Down Clamp, 1600 lb Cap (5910-B)
- 5S SUPPLIES Tool Box Foam Insert 4 FT x 9 FT 1/2 Inch Thick Blue (TBF-48108-BLU)
- BESSEY Replacement Spindle Assembly (3100400)
- GUARDAIR Air Gun, Ergonomic Grip, 4" Bent Extension (GA4404B)
- GREY PNEUMATIC SKT SET 3/4"DR 6PC HEX DRIVER IM (GP8096H)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8370)
- GREY PNEUMATIC 1/4" Drive Socket Set, 9 pcs (9709G)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8029)
- GREY PNEUMATIC 1/2" Drive Duo-Socket Set (82629MD)
- GREY PNEUMATIC SKT SET 3/4" DR 14 PC 3/4" - 1-5/8" IM (GP8038)
- STAHLWILLE TOOLS Socket set 413 mm x 230 mm x 57 mm (81251014)
- Grey Pneumatic Sockets & Ratchets