Shop All Socket Adapters
Grey Pneumatic
SKT #5 SPLINE F X 3/4" MALE ADAPTER W/ I
Mfr # GP5008A
Zoro # G302017505
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Diameter 2.09"
- Material Chrome-Molybdenum Alloy Steel
- Overall Length 3,43"
- Number of Points 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP5008A
- Zoro # G302017505
- UPC # 729440478575
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Outside Diameter | 2.09" |
Overall Length | 3,43" |
Details
Item | Socket |
Material | Chrome-Molybdenum Alloy Steel |
Number of Points | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLMEX Quick Change Positive Drive Tap Adapter, 1/4 " #1 (19/11-4063), Import (8-722-1063)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451113010)
- PICA Master-Set Marking Kit for joiners, cabinetmakers, fitters, interior decorators and more (55010)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #41 (C23173)
- GREY PNEUMATIC 1/4" Drive Impact Set, 3 pcs (1403HA)
- GREY PNEUMATIC SKT 3/4" DR 3/4F X 1/2M ADAPTER W/FRICTI (GP3008A)
- GREY PNEUMATIC SKT #5 SPLINE FX 1" MALE ADAPTER W/ PI I (GP5009A)
- GREY PNEUMATIC SKT 1" DR 1" F X 1-1/2" MALE ADAPTER W/ (GP4009A)
- GREY PNEUMATIC SKT 2-1/2" F X 1-1/2" M ADAPTER W/ PIN H (GP7008A)
- GREY PNEUMATIC SKT 1- 1/2" DR 1-1/2" FX 1" MALE ADAPTER (GP6008A)
- PROTO 3/8", 1/2", 3/4" Drive Ratcheting Wrench Adapter Set, Metric, 4 pcs, Chrome (JHA4S)
- Grey Pneumatic Sockets & Ratchets