Shop All Bit Sockets
Grey Pneumatic
SKT 3/8" DRIVE X 3/8" HEX DRIVER 4" LENG
Mfr # GP19124F
Zoro # G502018883
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP19124F
- Zoro # G502018883
- UPC # 729440463816
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 3/8" |
Details
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 15 Amp 12 in. Electric Single-Bevel Compound Miter Saw (DWS715)
- URREA Socket Set 3/8" Dr, 1 Pieces, Polished Mirror (49908ML)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LXN3)
- GREY PNEUMATIC 3/8 Drive X 7Mm Deep Duo-Socket - 6 Point (81007MD)
- GREY PNEUMATIC SKT 1/2" DRIVE X 19MM HEX DRIVER 6" LENG (GP29196M)
- GREY PNEUMATIC SKT 3/8" DRIVE X 5MM HEX DRIVER 4" LENGT (GP19054M)
- GREY PNEUMATIC SKT 1/2" DRIVE X 14MM HEX DRIVER 6" LENG (GP29146M)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" HEX DRIVER 4" LENG (GP29164F)
- GREY PNEUMATIC SKT 3/8" DRIVE X 1/4" HEX DRIVER 6" LENG (GP19086F)
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/4" HEX DRIVER 6" LENG (GP29246F)
- GEARWRENCH 1/2" Drive Long Length Hex Bit Metric Socket 14mm (82583)
- Grey Pneumatic Sockets & Ratchets