Shop All Socket Sets
Grey Pneumatic
SKT 3/8" DRIVE X 14MM SEMI-DEEP -12 POIN
Mfr # GP1114MSD
Zoro # G301969836
Sold in multiples of 2 for $8.92
$8.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12
- Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GP1114MSD
- Zoro # G301969836
- UPC # 729440494407
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Socket |
Number of Points | 12 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Chuck Key T-Type, 1/4in Pilot Size, 1/2 in (88089/B)
- HYDE Paint Scraper, Stiff, 2-1/2", Carbon Steel (10540)
- VERMONT GAGE Adj. Thread Ring Gage, M10.0-1.50 Size (362125530)
- MILWAUKEE TOOL 6 in Torque Lock Locking Plier (48-22-3506)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1213)
- GREY PNEUMATIC SKT SET 3/8" DR 12 PC STANDARD IM (GP1213)
- GREY PNEUMATIC SKT SET 1/2" DR 10PC 6" FRACTNL HEX DRVR (GP1360H)
- GREY PNEUMATIC 3/8" Drive SAE/Metric, 59 pcs (81659CRD)
- GREY PNEUMATIC 1/2" Drive Metric, 9 pcs (1499UMH)
- GREY PNEUMATIC 1/2" Drive Metric, 13 pcs (1313UMD)
- DEWALT 1/4" Drive SAE/Metric, 20 pcs (DWMT73811)
- Grey Pneumatic Sockets & Ratchets