Shop All Bit Sockets
Grey Pneumatic
SKT 3/8" DRIVE X 1/4" HEX DRIVER 4" LENG
Mfr # GP19084F
Zoro # G402018082
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP19084F
- Zoro # G402018082
- UPC # 729440463663
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 1/4" |
Details
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Spoke Wheel, 8.00" Diameter, Silver (30708P)
- KIPP Adjustable Handle, Size: 1 M06 Zinc, Black Satin, Comp: Steel (K0116.1061)
- L.H. DOTTIE L.H. Dottie 1/4'' Drop-In Anchor Setting Tool (AT25)
- WIHA Insulated Slotted Screwdriver 5/32 in Round (32017)
- GREY PNEUMATIC SKT 3/8" DRIVE X 1/4" HEX DRIVER 6" LENG (GP19086F)
- GREY PNEUMATIC SKT 1/2" DRIVE X 10MM HEX DRIVER 4" LENG (GP29104M)
- GREY PNEUMATIC SKT 3/8" DRIVE X 8MM HEX DRIVER 6" LENGT (GP19086M)
- GREY PNEUMATIC $10-Pc 1/2" Dr Hex Driver Set Std Lengt (GP1398H)
- GREY PNEUMATIC SKT 3/8" DRIVE X 5/16" HEX DRIVER 6" LEN (GP19106F)
- GREY PNEUMATIC SKT T60 LONG TAMPER-PROOF TORX BIT IM (GPB7560)
- CAPRI TOOLS 3/8 in Drive 7 mm Hex Bit Socket (3-0538)
- Grey Pneumatic Sockets & Ratchets