Shop All Sockets
Grey Pneumatic
SKT 3/8" DR X E12 EXT TORX IM
Mfr # GP1112ET
Zoro # G501969414
product price: $5.34
/ea
Sold in multiples of 2 for $10.68
$10.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Torx Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP1112ET
- Zoro # G501969414
- UPC # 729440462147
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Details
Socket Type | Torx Impact |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp Set, 8", Iron, Light Duty (11115)
- EDWARDS Punch, Die (PD3/8)
- GUARDAIR Heavy Duty Flat Utility Tool, 3-1/2 In. L (14VA09)
- LISLE Disconnect Pliers (LIS37140)
- GREY PNEUMATIC SKT 1/2" DRIVE X 13MM MAGNETIC STANDARD (GP2013MG)
- GREY PNEUMATIC SKT 3/4" DR X 10" EXT. W/FRICTION BALL I (GP3010EB)
- GREY PNEUMATIC 3/8 Drive X 15/16 Standard Duo-Socket - 6 Point (81030R)
- GREY PNEUMATIC SKT 1/2" DR X 6MM HEX DRIVER IM (GP2906M)
- GREY PNEUMATIC SKT 3/8" DR X 5/8" MAG STNDRD IM (GP1020RG)
- GREY PNEUMATIC SKT 1/2" DR X1/2 HEX DRIVER IM (GP2916F)
- WRIGHT TOOL 3/4 in Drive, 27mm 12 pt Metric Socket, 12 Points (61-27MM)
- Grey Pneumatic Sockets