Shop All Sockets
Grey Pneumatic
SKT 3/8" DR X 9/16" MAG STNDRED IM
Mfr # GP1018RG
Zoro # G701970869
product price: $8.16
/ea
$8.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type High Torque
- Number of Points 6
- Overall Length 1.18"
- Outside Diameter 0.85"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP1018RG
- Zoro # G701970869
- UPC # 729440461096
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.18" |
Socket Sizes | 9/16" |
Outside Diameter | 0.85" |
Details
Socket Type | High Torque |
Number of Points | 6 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Manual Hex Crimper 10 AWG, 4/0 (902-604)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 45 Deg (46 31 A12 SBA)
- SUPERIOR STEEL 2# Single End Pozidriv Screwdriver Bits - 2 Inch Long, PK 25 (BZ202-25PK)
- PORTER-CABLE Hinge Butt Corner Chisel (42234)
- GREY PNEUMATIC 3/8" Drive, 13mm Metric Socket, 6 Points (81013M)
- GREY PNEUMATIC 1" Drive, 13/16" SAE Socket, 4 Points (4313SHD)
- GREY PNEUMATIC 1/2" Drive, 2" SAE Socket, 6 Points (2064R)
- GREY PNEUMATIC 3/8 Drive X 1/2 Standard Duo-Socket - 6 Point (81016R)
- GREY PNEUMATIC SKT 3/8" DRIVE X 15/16" SEMI-DEEP - 12 P (GP1130SD)
- GREY PNEUMATIC 3/8 Drive X 13/16 Deep Duo-Socket - 6 Point (81026D)
- POWERBUILT 1/4" Drive X 11/32" 6Pt Socket (648276)
- Grey Pneumatic Sockets & Ratchets