Shop All Impact Socket Extensions
Grey Pneumatic
SKT 3/8" DR. X 3" IMPACT LOCKING EXTENSI
Mfr # GP1143QL
Zoro # G702017730
product price: $27.12
/ea
$27.12
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP1143QL
- Zoro # G702017730
- UPC # 729440494513
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Drive Size | 3/8" |
Socket Size | 3" |
Details
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 3/8 (41624)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.50"L, GP Phenolic (3022-G)
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal (11'3" ZWEG083C811S)
- DRILL AMERICA m30x2 HSS Metric 4 Flute Taper Hand Tap (DWTT30X2)
- GREY PNEUMATIC 1/2" Drive 4 Piece Impact Extension Set (GRE2204E)
- GREY PNEUMATIC SKT 1/2" DR X 36" IMPACT LOCKING EXTENS (GP2279QL)
- GREY PNEUMATIC 1/4" Drive Impact Socket, 1/4"D, External Torx, 8pcs., SAE, Chrome plated, 0.98" L (998ET)
- GREY PNEUMATIC 3/8" Drive 4 Piece Impact Extension Set (1104E)
- GREY PNEUMATIC SKT 1/4" DR. X 24" IMPACT LOCKING EXTENS (GP964QL)
- GREY PNEUMATIC 1/2" Drive Impact Socket, SAE, Chrome plated, 1.50" L (2118ET)
- GEARWRENCH 1" Drive Impact Extension 7" (84298)
- Grey Pneumatic Impact Socket Extensions