Shop All Socket Sets
Grey Pneumatic
SKT 3/8" DR X 20MM STNDRD UNIV - 12 POIN
Mfr # GP1120UM
Zoro # G001993827
$17.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12
- Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GP1120UM
- Zoro # G001993827
- UPC # 729440462703
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Number of Points | 12 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pneumatic Nut Runner, 770 rpm, 90 psi (45NW63)
- GEARWRENCH 13 Piece 72-Tooth 12 Point Reversible Ratcheting Combination SAE Wrench Set (9509N)
- KLEIN TOOLS Regular-Point Drill-Bit Set, 13-Piece (53002)
- SUNEX 14 Piece V-Groove SAE Full Polished Combination Wrench Set (9915A)
- GREY PNEUMATIC SKT SET 1/4" DR 12 PC MAG MERTIC IM (GP9712MG)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8129)
- GREY PNEUMATIC 1" Drive Metric, 26 pcs (9026MD)
- GREY PNEUMATIC 1/4" Drive Metric, 12 pcs (9712MG)
- GREY PNEUMATIC $SET 1/2"DR SKT STANDARD 19PC (GP1319)
- GREY PNEUMATIC 1/2" Drive Deep Socket Set (8026M)
- INGERSOLL-RAND 11 Piece Socket Accessory Set (752055X)
- Grey Pneumatic Socket Sets