Shop All Sockets
Grey Pneumatic
SKT 3/8" DR X 16MM MAG STNDRD IM
Mfr # GP1016MG
Zoro # G801970233
product price: $8.61
/ea
$8.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Impact
- Socket Sizes 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP1016MG
- Zoro # G801970233
- UPC # 729440460891
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Socket Sizes | 16mm |
Details
Socket Type | Standard Impact |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-7 2-1/2" OD HSS Left Hand Round Adjustable Die (DWTH212-1147LH)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x3" (EMG-1616-E-ALTIN)
- TEKTON 1/2 Inch Drive x 37 mm Deep 6-Point Impact Socket (SID23137)
- WESTWARD 3/4 in Drive Impact Socket 55 mm Size 6 pt Deep Depth, Black Oxide (21WL52)
- GREY PNEUMATIC SKT 1" DRIVE X 1-13/16" DEEP - 12 POINT (GP4258D)
- GREY PNEUMATIC SKT 1-1/2" DR X 1-5/8" STD - 12 PT IM (GP6252R)
- GREY PNEUMATIC 1/2 Drive X 9/16 Standard Duo-Socket - 6 Point (82018R)
- GREY PNEUMATIC SKT 3/4" DR X 19MM SQUARE - 4PT IM (GP3319S)
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" EXTRA-DEEP IM (GP2018XD)
- GREY PNEUMATIC SKT SET 1/4" DR 28 PC DEEP METRIC IM (GP9728M)
- PROTO 1 in Drive, 36mm 6 pt Metric Socket, 6 Points (J10036M)
- Grey Pneumatic Sockets & Ratchets