Shop All Sockets
Grey Pneumatic
SKT 3/8" DR X 16MM DEEP IM
Mfr # GP1016MD
Zoro # G201970321
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Impact
- Socket Sizes 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP1016MD
- Zoro # G201970321
- UPC # 729440460877
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Socket Sizes | 16mm |
Details
Socket Type | Standard Impact |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4" Titanium SHOCKWAVE (48-89-4613)
- INGERSOLL-RAND 8 Piece 3/8 Inch Drive Metric Hex Bit Socket Set (752027X)
- DEADON Hammer, Milled Face, 21 oz., 18" Handle (DO21C)
- MORSE 62mm Bi-Metal Hole Saw (MHS385)
- GREY PNEUMATIC SKT 1/2" DRIVE X 21MM DEEP - 12 PT IM (GP2121MD)
- GREY PNEUMATIC 1/2" Drive x 20mm Deep Duo-Socket - 12 Point (82120MD)
- GREY PNEUMATIC 3/8" Dr 6-Pt Std&Deep Length Duo Socket (GP81635MRD)
- GREY PNEUMATIC SKT 1/2" DR 1/2F X 3/8M ADPR W/FRICTION (GP2228A)
- GREY PNEUMATIC SKT SET 1/4" DR 9 PC DEEP MAG SAE IM (GP9709DG)
- GREY PNEUMATIC 3/8" Drive, 13mm Metric Socket, 6 Points (81013M)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4624)
- Grey Pneumatic Sockets & Ratchets