Shop All Sockets
Grey Pneumatic
SKT 3/8" DR X 1/4" SQUARE MALE PIPE PLUG
Mfr # GP1008PP
Zoro # G502018425
Sold in multiples of 2 for $12.48
$12.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type High Torque
- Number of Points 4
- Overall Length 1.18"
- Material Chrome-Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GP1008PP
- Zoro # G502018425
- UPC # 729440460129
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.18" |
Socket Sizes | 1/4" |
Outside Diameter | 0.75" |
Details
Socket Type | High Torque |
Number of Points | 4 |
Material | Chrome-Molybdenum Alloy Steel |
Features | All GP Impact Sockets feature the GP High Torque Drive. Increased Strength, Increased Torque, Easier Access to Tight Areas, Reduced Wear. All GP Sockets feature extra-large size markings for quick identification. |
Item | Socket |
Application | Automotive, Industrial, Assembly, Mining, Maintenance, Construction and Energy Industry |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Straight Flute Hand Tap, Plug 3 Flutes (43045)
- BURNDY Type U Crimping Die, Red (U31RT)
- GEARWRENCH 1/2" Drive Chain Wrench (2595D)
- WERA Screwdriver 5/16 in Round (5110011001)
- GREY PNEUMATIC 3/8 Drive X 1/2 Standard Duo-Socket - 6 Point (81016R)
- GREY PNEUMATIC 1/2 Drive X 9/16 Standard Duo-Socket - 6 Point (82018R)
- GREY PNEUMATIC 1" Drive, 2" SAE Socket, 6 Points (4064D)
- GREY PNEUMATIC 1/2 Dr X 1 Deep - 12 Point (2132D)
- GREY PNEUMATIC SKT SET 1/2" DR. 29PC METRIC DUO 6 PT. I (GP82629M)
- GREY PNEUMATIC SKT 3/8" DR X 9/16" STNDRD UNIV 12PT IM (GP1118U)
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 33Mm Socket Dp Imp 3, M743-33 (M743-33)
- Grey Pneumatic Sockets & Ratchets