Shop All Sockets
Grey Pneumatic
SKT 3/8" DR X 13/16" STNDRD IM
Mfr # GP1026R
Zoro # G201970024
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Impact
- Socket Sizes 13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP1026R
- Zoro # G201970024
- UPC # 729440461553
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Socket Sizes | 13/16" |
Details
Socket Type | Standard Impact |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012U)
- ZORO SELECT Combination Tool, 1-1/2-8, 1pcs. (87304)
- LFI Pinch Point Pry Bar, 66 in. L, HCS, Blue (ER0069)
- KRAFT TOOL Level Case, 48 in, Styrene, Black/Yellow (SLPLC48)
- GREY PNEUMATIC 3/8" Drive, 16mm SAE Socket, 6 Points (1016MG)
- GREY PNEUMATIC SKT 3/8" DR X 9/16" MAG STNDRED IM (GP1018RG)
- GREY PNEUMATIC SKT 1/2" DR X 1 1/6" EXTRA-DEEP IM (GP2034XD)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-3/8" STANDARD - 12 PO (GP2144R)
- GREY PNEUMATIC SKT 1/4" DR X 1/2" MAG STNDRD IM (GP916RG)
- GREY PNEUMATIC $SKT SET 1/2" DR 19PC 12 PT STD FRACT IM (GP1719)
- WELLER Crescent 7/16 in. X 3/8 in. drive SAE 6 Point Deep Socket 1 pc (CDDS26N)
- Grey Pneumatic Sockets