Shop All Impact Socket Extensions
Grey Pneumatic
SKT 3/8" DR. X 12" IMPACT LOCKING EXTENS
Mfr # GP1152QL
Zoro # G302017765
product price: $54.30
/ea
$54.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Size 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP1152QL
- Zoro # G302017765
- UPC # 729440494537
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Drive Size | 3/8" |
Socket Size | 12" |
Details
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #13 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL83)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (5741408)
- ECLIPSE Traditional Angle Vice Plates 8" (EMV8)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (651)
- GREY PNEUMATIC SKT 1/4" DR. X 24" IMPACT LOCKING EXTENS (GP964QL)
- GREY PNEUMATIC IMPACT EXTENSION SET 3/4" DR 4 PC (GP3304E)
- GREY PNEUMATIC 1/4" Drive Socket, 3 pcs (GP9703QL)
- GREY PNEUMATIC 3/8" Drive 4 Piece Impact Extension Set (1104E)
- GREY PNEUMATIC 1/4" Drive Impact Socket, 1/4"D, External Torx, 8pcs., SAE, Chrome plated, 0.98" L (998ET)
- GREY PNEUMATIC 1/2" Drive 4 Piece Impact Extension Set (GRE2204E)
- SUNEX 1/4" Drive Impact Socket Extension, SAE (1806)
- Grey Pneumatic Impact Socket Extensions