Shop All Socket Extensions
Grey Pneumatic
SKT 3/8" DR X 12" EXTENSION W/ LOCKING P
Mfr # GP1152EL
Zoro # G501978058
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Size 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP1152EL
- Zoro # G501978058
- UPC # 729440463342
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Socket Size | 12" |
Details
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN852.1-1400-T3 Latch Toggle Clamp (852.1-1400-T3)
- URREA 12-Point Blanck Offset Striking Wrench, 65 Mm opening size. (2665SWM)
- MILWAUKEE TOOL 1/2" EHS Guy Wire Cutting Jaw (49-16-2777)
- MILWAUKEE TOOL 13 Amp 6" Small Angle Grinder Paddle, No-Lock (6161-31)
- GREY PNEUMATIC Socket 1/2" Dr, 3.07" L, Chrome plated (2022MDT)
- GREY PNEUMATIC Torque Extension 1/2" Dr, 7.63" L, 1 Pieces (28100)
- GREY PNEUMATIC Extension 1/4" Dr, 2" L, 1 Pieces (942E)
- GREY PNEUMATIC Extension 1/2" Dr, 10" L, 1 Pieces (2210E)
- GREY PNEUMATIC External Torx Set 3/8" Dr, 9 Pieces (1219ET)
- GREY PNEUMATIC Extension 1" Dr, 3" L, 1 Pieces (4003E)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Extension L.255 mm d.23, 2 mm (13010003)
- Grey Pneumatic Socket Extensions