Shop All Sockets
Grey Pneumatic
SKT 3/8" DR X 11/16" 12 POINT STNDRD IM
Mfr # GP1122R
Zoro # G101969326
product price: $3.48
/ea
Sold in multiples of 3 for $10.44
$10.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Standard Impact
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP1122R
- Zoro # G101969326
- UPC # 729440462772
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Socket Sizes | 11/16" |
Details
Socket Type | Standard Impact |
Number of Points | 12 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Ball End T-Handle Wrench, 5/32" (BND13109)
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 3 in. (M-203)
- MILWAUKEE TOOL PACKOUT Tool Case With Customizable Insert, Polymer, Black/Red, 20-1/2 in W x 15 in D x 6 in H (48-22-8450)
- MITUTOYO Rule, Pocket, 150 Mm (950-300)
- GREY PNEUMATIC 3/8" Drive, 14mm Metric Socket, 6 Points (1014MSD)
- GREY PNEUMATIC 3/8" Drive, 10mm Metric Socket, 6 Points (1010MSD)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (82229M)
- GREY PNEUMATIC SKT 1/2" DR 1/2" F X 3/4" M ADATER IM (GP2238RA)
- GREY PNEUMATIC SKT 3/4" DRIVE X 2-1/4" DEEP IM (GP3072D)
- GREY PNEUMATIC SKT 3/4" DRIVE X 33MM HEAVY DUTY DEEP IM (GP3033MHD)
- PROTO 1/2 in Drive, 30mm 12 pt Metric Socket, 12 Points (J5430M-TT)
- Grey Pneumatic Sockets & Ratchets