Shop All Sockets
Grey Pneumatic
SKT 3/8" DR X 10MM UNIV 12PT IM
Mfr # GP1110UM
Zoro # G301977886
$16.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Number of Points 12
- Overall Length 53mm
- Socket Sizes 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GP1110UM
- Zoro # G301977886
- UPC # 729440462079
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 53mm |
Socket Sizes | 10mm |
Details
Number of Points | 12 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYVAC Vacuum Line Caps (MITMVA6004)
- PROTO Punch, Drive Pin, 3/16 In (J473/8X3/16)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134206119)
- VERSADRIVE HMT MultiSink Pilot 15/16 (601051-0040)
- GREY PNEUMATIC 1/2 Drive X 1-1/8 Deep Duo-Socket - 6 Point (82036D)
- GREY PNEUMATIC SKT SET 1/2" DR 26 PC METRIC 12PT STD IM (GP1726M)
- GREY PNEUMATIC SKT 3/8" DR X 19MM DEEP UNIV IM (GP1019UMD)
- GREY PNEUMATIC SKT 3/4" DRIVE X 33MM HEAVY DUTY DEEP IM (GP3033MHD)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (82622D)
- GREY PNEUMATIC SKT 1/2" DRIVE X 17MM EXTRA DEEP IM (GP2017XMD)
- WRIGHT TOOL 1 in Drive, 1-13/16" 12 pt SAE Socket, 12 Points (8158)
- Grey Pneumatic Sockets