Shop All Sockets
Grey Pneumatic
SKT 3/8" DR X 10MM IM
Mfr # GP1010M
Zoro # G401977953
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type High Torque
- Number of Points 6
- Overall Length 30mm
- Socket Sizes 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP1010M
- Zoro # G401977953
- UPC # 729440460273
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 30mm |
Socket Sizes | 10mm |
Outside Diameter | 15mm |
Details
Socket Type | High Torque |
Number of Points | 6 |
Item | Socket |
Color | Grey |
Application | Automotive, Industrial, Assembly, Mining, Maintenance, Construction and Energy Industry |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS WRENCH COMBO12PT SAE 1 15/16 SATIN FINIS (KTA5071-62)
- STILETTO STILETTO TB3MC Hammer, 15 oz Head, Titanium Head (TB3MC)
- ULTRA-DEX USA Indexable Boring Bar, E12Q STUPR3, 7 in L, Carbide, Triangle Insert Shape (E12Q STUPR3)
- GS TOOLING CAT40 14 x 250 End Mill Holder (531002)
- GREY PNEUMATIC 1/2 Drive X 13Mm Deep Duo-Socket - 6 Point (82013MD)
- GREY PNEUMATIC SKT 1" DR 1F X 3/4M ADAPTER W/FR BALL IM (GP4008AB)
- GREY PNEUMATIC SKT 3/8" DR X 19MM DEEP UNIV IM (GP1019UMD)
- GREY PNEUMATIC 1/4" Drive, 7/32" SAE Socket, 6 Points (9907F)
- GREY PNEUMATIC 1/4" Drive, 10mm Metric Socket, 6 Points (89010M)
- GREY PNEUMATIC 1/4" Drive, 1/2" SAE Socket, 6 Points (1412HA)
- WILLIAMS 3/8" Drive, 7/8" SAE Socket, 6 Points (BD-628)
- Grey Pneumatic Sockets & Ratchets