Shop All Bit Sockets
Grey Pneumatic
SKT 3/8" DR X 10MM HEX DRIVER 4" LENGTH
Mfr # GP19104M
Zoro # G202018848
original price:
$21.09
11% off
new price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP19104M
- Zoro # G202018848
- UPC # 729440463762
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Socket Size | 10mm |
Details
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Measuring Wheel, Dual, 1 Ft, Solid, 10,000Ft (RR182)
- SPEEDAIRE Thumb Lever Air Gun, 36" Extension (22YK55)
- WESTWARD Dead Blow Hammer, 48 oz., 13-3/4" (22PN71)
- BES MANUFACTURING Carbide Flex Bit- 3/8"x48" (FLM3848)
- GREY PNEUMATIC SKT 1/2" DRIVE X 14MM HEX DRIVER 6" LENG (GP29146M)
- GREY PNEUMATIC SKT 1/2" DRIVE X 10MM HEX DRIVER 4" LENG (GP29104M)
- GREY PNEUMATIC SKT 3/8" DRIVE X 1/2" HEX DRIVER 6" LENG (GP19166F)
- GREY PNEUMATIC SKT 3/8" DRIVE X 3/8" HEX DRIVER 4" LENG (GP19124F)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" HEX DRIVER 6" LENG (GP29166F)
- GREY PNEUMATIC SKT 1/2" DRIVE X 10MM HEX DRIVER 6" LENG (GP29106M)
- PROTO 3/8 in Drive Hex Socket Bit Metric 4 mm Tip, 2 23/32 in L (J4990-4M-TT)
- Grey Pneumatic Bit Sockets