Shop All Sockets
Grey Pneumatic
SKT 3/4" DRIVE X 38MM STANDARD - 12PT IM
Mfr # GP3138M
Zoro # G301970689
product price: $18.72
/ea
$18.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP3138M
- Zoro # G301970689
- UPC # 729440473303
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Details
Number of Points | 12 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 3 Piece Griplock Plastic Grip Tongue and Groove Plier Set Dipped Handle (GLS-3)
- KRAFT TOOL Elite Series Carbon Steel Cem, 20"x4 (CFE231PF)
- MELIN TOOL CO Countersink, Hss, DE, 1F, 82 deg., 3/8" dia. (DHS1-3/8-82)
- CENTURY DRILL & TOOL Titanium Drill Bit, 7/16 in. (88428)
- GREY PNEUMATIC 3/8" Drive, 13mm Metric Socket, 6 Points (1013UMSD)
- GREY PNEUMATIC SKT 3/8DRX T40 INTERNAL TORX IM (GP1140T)
- GREY PNEUMATIC SKT 1" DR X 55MM DP - 12 PT IM (GP4155MD)
- GREY PNEUMATIC SKT 1/2" DRIVE X 15/16" DEEP IM (GP2030D)
- GREY PNEUMATIC SKT 3/8" DR X 9/16" STNDRD UNIV 12PT IM (GP1118U)
- GREY PNEUMATIC 1/2" Drive, 32mm Metric Socket, 6 Points (2732MD)
- WRIGHT TOOL 3/4 in Drive, 30mm 12 pt Metric Socket, 12 Points (61-30MM)
- Grey Pneumatic Sockets & Ratchets