Shop All Sockets
Grey Pneumatic
SKT 3/4" DRIVE X 36MM DEEP - 12 POINT IM
Mfr # GP3136MD
Zoro # G301948237
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type High Torque
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP3136MD
- Zoro # G301948237
- UPC # 729440473273
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Details
Socket Type | High Torque |
Number of Points | 12 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC 23/64 (68923)
- RIDGID Leader, T458 5/8 Flexible (92555)
- OSG Die Item, 9/16"-12 Die Thread, 1-1/2" W (2707400)
- CHICAGO-LATROBE Screw Machine Drill Bit, #28 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48728)
- GREY PNEUMATIC SKT 3/8" DRIVE X 15/16" SEMI-DEEP - 12 P (GP1130SD)
- GREY PNEUMATIC 3/8" Drive, Duo-Socket, 59 pcs (81008MD)
- GREY PNEUMATIC 1/2 Drive X 9/16 Deep Duo-Socket - 6 Point (82018D)
- GREY PNEUMATIC 1/2" Drive, 32mm Metric Socket, 6 Points (2732MD)
- GREY PNEUMATIC 3/8 Dr 15/16 Semi Deep 6Pt Socket (1030SD)
- GREY PNEUMATIC SKT 3/8" DR X 3/4" MAG DEEP IM (GP1024DG)
- TEKTON 1/2 Inch Drive x 34 mm 6-Point Socket (SHD22134)
- Grey Pneumatic Sockets