Shop All Socket Sets
Grey Pneumatic
SKT 3/4" DRIVE X 31MM STANDARD - 12 POIN
Mfr # GP3131M
Zoro # G201994174
product price: $15.13
/ea
$15.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Points 12
- Drive Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP3131M
- Zoro # G201994174
- UPC # 729440473112
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Number of Points | 12 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 131.5-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (446913)
- VICTORINOX SWISS ARMY Multi-Tool Knife, 9 Tool, 15 Funct, GrnCamo (1.3713.94-X1)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 23/64 (44423)
- TEKTON 3/8 Inch Drive x 11/16 Inch Deep 6-Point Impact Socket (SID13017)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1202SD)
- GREY PNEUMATIC SKT SET 1/2" DR 3PC ETW WHL/NUT PROTECT (GP1503TP)
- GREY PNEUMATIC 3/8" Drive Metric, 35 pcs (81635MRD)
- GREY PNEUMATIC 1/2" Drive SAE, 22 pcs (82622)
- GREY PNEUMATIC SKT SET 1" DRIVE 6 PIECE HEX DRIVER IM (GP9096H)
- GREY PNEUMATIC SKT SET 3/8 DR 12PC 12PT FRAC SEMI DP I (GP1202SD)
- DYNAMIC Tools 1/4" Drive 10 Piece 12 Point, Std SAE Socket Set, 3/16" - 9/16" (D004007)
- Grey Pneumatic Sockets & Ratchets