Shop All Socket Sets
Grey Pneumatic
SKT 3/4" DRIVE X 30MM STANDARD - 12 POIN
Mfr # GP3130M
Zoro # G701994193
product price: $14.18
/ea
$14.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type High Torque
- Number of Points 12
- Drive Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP3130M
- Zoro # G701994193
- UPC # 729440473082
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Socket Type | High Torque |
Item | Socket |
Number of Points | 12 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2115)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-11/16" (80856)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 7.70mm (112107700)
- MICRO 100 Grooving Tool (FG-250-050)
- GREY PNEUMATIC 1" Drive Metric, 8 pcs (9109D)
- GREY PNEUMATIC SKT SET 1/2" DR 30 PC SAE & METRIC DEEP (GP1512DM)
- GREY PNEUMATIC SKT SET 3/8" DR 9PC MAGNETIC IM (GP1209G)
- GREY PNEUMATIC SKT SET 3/4" DR 14 PC 3/4" - 1-5/8" IM (GP8038)
- GREY PNEUMATIC 1/2" Drive Fractional Socket Set, 19 pcs (1719D)
- GREY PNEUMATIC 3/8" Drive Metric, 35 pcs (81635MRD)
- GREY PNEUMATIC SKT SET 3/8"DR 12 PC UNIVERSAL IM (GP1212U)
- Grey Pneumatic Sockets & Ratchets