Shop All Socket Sets
Grey Pneumatic
SKT 3/4" DRIVE X 28MM STANDARD - 12 POIN
Mfr # GP3128M
Zoro # G602002676
product price: $14.18
/ea
$14.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12
- Drive Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP3128M
- Zoro # G602002676
- UPC # 729440473020
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Number of Points | 12 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM MT3 MT5 Morse Taper Sleeve (420345)
- INGERSOLL-RAND 1/4" Drive 72T Sealed Head Ratchet (IR) (759997)
- SUPERCUT 52 L, 0.5 W, 0.025 Thick, M2 Steel (523058)
- DICKIES Pouch, Zippered Utility Pouch, 4 Pocket, Gray/Tan, 4 Pockets (57005)
- GREY PNEUMATIC 1/2" Drive Metric, 14 pcs (1412MD)
- GREY PNEUMATIC SKT SET 3/8" DR 12 PC DEEP FRAT.UNIV.IM (GP1212UD)
- GREY PNEUMATIC 1/2 dr metric hex set (1363MH)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1213M)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1213MDG)
- GREY PNEUMATIC 1/2" Drive D Socket Set, 11 pcs (1311SD)
- PROTO 1/4", 3/8", 1/2" Drive Socket Set Metric, SAE 125 Pieces 4 mm to 2-4 mm, 5/32 in to 13/16 in (J47125)
- Grey Pneumatic Sockets & Ratchets