Shop All Socket Sets
Grey Pneumatic
SKT 3/4" DRIVE X 26MM STANDARD - 12 POIN
Mfr # GP3126M
Zoro # G101993918
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12
- Drive Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP3126M
- Zoro # G101993918
- UPC # 729440472962
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Number of Points | 12 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 8 in Linemans Plier High Leverage, Steel (32930)
- WIDIA Threading Insert, NT, (NT3LK)
- WESTWARD Metric Plain Hex Key, 6 mm Tip Size, 3 1/2 in Long, 6 mm Short (54TU80)
- BOSTITCH Check Pawl (N70149)
- GREY PNEUMATIC 3/8" Drive Master Socket Set, 26 pcs (1226M)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-13/16" DEEP - 12 POIN (GP3158D)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1213MD)
- GREY PNEUMATIC 1/2" Drive Metric, 14 pcs (1412M)
- GREY PNEUMATIC 1/4" Drive Socket Set, 10 pcs (9710D)
- GREY PNEUMATIC 1/2" Drive Metric, 9 pcs (1499UMH)
- CTA MANUFACTURING Fuel Line Flex Socket Set 3/8" Dr 5 Pc (CTA1809)
- Grey Pneumatic Sockets & Ratchets