Shop All Impact Sockets
Grey Pneumatic
SKT 3/4" DRIVE X 1-1/4" DEEP - 12 POINT
Mfr # GP3140D
Zoro # G002014026
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Number of Points 12
- Type High Torque
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP3140D
- Zoro # G002014026
- UPC # 729440473334
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Details
Number of Points | 12 |
Item | Socket |
Type | High Torque |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SAE L Key, 3/32 in Tip Size, 2 in Long, 11/16 in Short (J46106)
- OSG Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (1400127300)
- PROTO 1/4" Drive Universal Joint SAE (J4770A)
- URREA Sliding T-handle 1/2" x 9-1/2” (5484)
- GREY PNEUMATIC 3/8" Drive Impact Hex Driver 6 (1907F)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2148R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2155T)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017MD)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4034D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010FP)
- PROTO 1/2 in Drive Impact Socket 11 mm Size 6 pt Deep Depth, Black Oxide (J7311M)
- Grey Pneumatic Impact Sockets