Shop All Universal Sockets
Grey Pneumatic
SKT 3/4" DRIVE X 1-13/16" UNIVERSAL IM
Mfr # GP3058U
Zoro # G602018707
product price: $70.93
/ea
$70.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Number of Points 6
- Type High Torque
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP3058U
- Zoro # G602018707
- UPC # 729440472320
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Drive Size | 3/4" |
Details
Item | Socket |
Number of Points | 6 |
Type | High Torque |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO 1.28ft Mini Stakeout Pole (07-4001-FY)
- KIPP Crank Handle Sim To DIN468 Square Socket Sw=10 +0, 2, A=80, H=109, Form:D Mach Handle Revol, Iron (K0684.208X10)
- MAKITA 18V LXT® Brushless Recipro Saw (XRJ05Z)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.26mm (112201260)
- GREY PNEUMATIC SKT 1/2" DRIVE X 12MM UNIVERSAL HEX DRIV (GP2912UM)
- GREY PNEUMATIC SKT 1/4" SURFACE DR MAG STD UNIV 8MM (GP908UMG)
- GREY PNEUMATIC DEEP UNIVERSAL 1/4" DR 10MM (GP910UMD)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" UNIVERSAL HEX DRIV (GP2916UF)
- GREY PNEUMATIC SKT 3/4" DRIVE X 36MM UNIVERSAL IM (GP3036UM)
- GREY PNEUMATIC SKT 3/8"DR THIN WALL UNIVERSAL JOINT IM (GP1129TUJ)
- LOCK TECHNOLOGY Lock Technology LTI940 Gas Tank Fuel Pump Removal Tool (LTI940)
- Grey Pneumatic Sockets & Ratchets