Shop All Socket Extensions
Grey Pneumatic
SKT 3/4" DR X 3" EXTENSION W/ LOCKING PI
Mfr # GP3003EL
Zoro # G102017491
$28.06
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GP3003EL
- Zoro # G102017491
- UPC # 729440470654
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/4" |
Socket Size | 3" |
Details
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 1-13/16" Sz (J1258)
- MORSE Band Saw Blade, 10 ft. 5" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014M42-10' 5)
- RIDGID Dies, Univ 1-1/2 Nc Hs (48280)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 23/32 (C20684)
- GREY PNEUMATIC Extension 1" Dr, 7" L, 1 Pieces (4007EL)
- GREY PNEUMATIC Extension 3/4" Dr, 13" L, 1 Pieces (3013EB)
- GREY PNEUMATIC Extension 1/4" Dr, 6" L, 1 Pieces (946E)
- GREY PNEUMATIC SKT 1" DRIVE X 13" EXTENSION W/ PIN HOLE (GP4013E)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 45551, 5.00" Length, Chrome plated (2018XD)
- GREY PNEUMATIC Extension 1" Dr, 5" L, 1 Pieces (2245E)
- GREY PNEUMATIC Locking Extension Set 1/4" Dr, 3"; 6"; 12" L, 3 Pieces (9703QL)
- Grey Pneumatic Sockets & Ratchets