Shop All Sockets
Grey Pneumatic
SKT 3/4" DR X 19MM STND IM
Mfr # GP3019M
Zoro # G201978068
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type High Torque
- Number of Points 6
- Socket Sizes 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP3019M
- Zoro # G201978068
- UPC # 729440470876
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Socket Sizes | 19mm |
Details
Socket Type | High Torque |
Number of Points | 6 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN300-92-M12-40 Adjustable Lever Steel (12N40A04K)
- DE-STA-CO Manual Toggle Clamp, Vertical, 500lb. (207-LB)
- CHICAGO PNEUMATIC AIR HAMMER ROUND SHANK .401 (CP7150)
- OSG Straight Flute Hand Tap , 5/8"-11 , Plug , 4 Flutes, UNC (1734400)
- GREY PNEUMATIC 3/8" Drive, 14mm Metric Socket, 6 Points (81014MD)
- GREY PNEUMATIC 3/4" Drive, Deep Fract Master Set, 29pc., 3/4"-2-1/2", SAE Socket, 6 Points (8029D)
- GREY PNEUMATIC SKT 1" DRIVE X 13/16" SQUARE - 4 POINT I (GP4313S)
- GREY PNEUMATIC SKT 3/8" DR X 3/4" DEEP - 12 PT IM (GP1124D)
- GREY PNEUMATIC 1/2 Drive X 1-7/16 Deep Duo-Socket - 6 Point (82046D)
- GREY PNEUMATIC SKT 1" DRIVE X 1-13/16" STANDARD IM (GP4058R)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 1-1/16 In Socket Imp 1-1/, M811 (M811)
- Grey Pneumatic Sockets