Shop All Bit Sockets
Grey Pneumatic
SKT 1/4" DRIVE X 8MM HEX DRIVERMIM
Mfr # GP9908M
Zoro # G602018844
product price: $9.51
/ea
$9.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Size 8mm
- Overall Length 35mm
- Outside Diameter 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP9908M
- Zoro # G602018844
- UPC # 729440486549
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Socket Size | 8mm |
Overall Length | 35mm |
Outside Diameter | 13mm |
Details
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip D=10-32 A=38, H=18, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Gray (K0274.9A15)
- SITEPRO AL8-26 26X Automatic Level Kit (45-D8926K-1T)
- DAYTON Vertical Mounting Base (6X503)
- DRILL AMERICA 3/8" Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA3/8)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" HEX DRIVER 6" LENG (GP29166F)
- GREY PNEUMATIC SKT 1/2" DRIVE X 17MM HEX DRIVER 6" LENG (GP29176M)
- GREY PNEUMATIC SKT 3/8" DRIVE X 3/8" HEX DRIVER 4" LENG (GP19124F)
- GREY PNEUMATIC SKT 1/2" DRIVE X 14MM HEX DRIVER 6" LENG (GP29146M)
- GREY PNEUMATIC SKT 1/2" DRIVE X 5/8" HEX DRIVER 6" LENG (GP29206F)
- GREY PNEUMATIC SKT 3/8" DR X 10MM HEX DRIVER 4" LENGTH (GP19104M)
- WESTWARD 3/8 in Drive Pozidriv(R) Socket Bit SAE #2 Tip, 1 13/16 in L (54TN70)
- Grey Pneumatic Bit Sockets