Shop All Sockets
Grey Pneumatic
SKT 1/2DR DR X 1-1/8 STND IM
Mfr # GP2036R
Zoro # G101970025
original price:
$11.50
11% off
new price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type High Torque
- Number of Points 6
- Socket Sizes 1-1/18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP2036R
- Zoro # G101970025
- UPC # 729440466473
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Socket Sizes | 1-1/18" |
Details
Socket Type | High Torque |
Number of Points | 6 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 24", 50" Framing Clamp Kit, 3-3/4" Throat Depth (KREK2450)
- ZORO SELECT Mandrel, Coarse, M4, For Use With 5TUW4 (5TUX1)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-764-20)
- KO-KEN Socket 1.1/8 6 Point 43mm 1/2 Sq. Drive (4400A-1.1/8)
- GREY PNEUMATIC SKT 3/4" DRIVE X 12MM HEX DRIVER IM (GP3912M)
- GREY PNEUMATIC 3/8 Drive X 7Mm Deep Duo-Socket - 6 Point (81007MD)
- GREY PNEUMATIC SKT 1/2" DR X 5/16 HEX DRIVER IM (GP2910F)
- GREY PNEUMATIC 1/2" Drive, 5/16" SAE Socket, 4 Points (2010PP)
- GREY PNEUMATIC 3/4" Drive, 2" SAE Socket, 6 Points (3064D)
- GREY PNEUMATIC 1/2" Drive x 21mm Deep Duo-Socket - 12 Point (82121MD)
- MILWAUKEE TOOL 1/2 in. Drive 3/4 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9104)
- Grey Pneumatic Sockets