Shop All Nut Drivers
Grey Pneumatic
SKT 1/2" DRIVE X 9/16" HEX DRIVER 4" LEN
Mfr # GP29184F
Zoro # G701937060
$22.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 9/16"
- Overall Length 4"
- Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GP29184F
- Zoro # G701937060
- UPC # 729440470401
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Shank Size | 9/16" |
Overall Length | 4" |
Drive Size | 1/2" |
Details
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Black Oxide Jobber Length Drill Bit 12pk. (BL4135)
- PHASE II Digital Rockwell Hardnes Tester/Metal Hardness Scales (900-410)
- DEWALT 7/16" Titanium Speed Tip Drill Bit (DW1328)
- NANUK CASES Foam Inserts (4 Part) for 985 Case (985-FOAM)
- GREY PNEUMATIC 1/2" Drive x 5/16" Hex Driver 6" Length (29106F)
- GREY PNEUMATIC SKT 3/8" DRIVE X 3/16" HEX DRIVER 6" LEN (GP19066F)
- GREY PNEUMATIC 1/2" Drive x 10mm Hex Driver 4" Length (29104M)
- GREY PNEUMATIC 3/8" Dr x 11mm Hex Drr (1911M)
- GREY PNEUMATIC 1/2" Drive x 12mm Hex Driver 6" Length (29126M)
- GREY PNEUMATIC SKT 1/2" DRIVE X 11/16" HEX DRIVER 6" LE (GP29226F)
- STANLEY SCREWDRIVER SET 6PC (STHT60025)
- Grey Pneumatic Nut Drivers