Shop All Bit Sockets
Grey Pneumatic
SKT 1/2" DRIVE X 7MM HEX DRIVER 6" LENGT
Mfr # GP29076M
Zoro # G002017812
product price: $20.74
/ea
$20.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Size 7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP29076M
- Zoro # G002017812
- UPC # 729440469795
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 7mm |
Details
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 3/8-16", 2" dia. (SKT-027)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2909F)
- CRAFTSMAN Wrenches, 13/16" Standard SAE Combinatio (CMMT44702)
- URREA Urrea Flex Combination Metric Wrench Set, 1270HMF, 10 mm - 19 mm, 10 Piece Set (1270HMF)
- GREY PNEUMATIC SKT 1/2" DRIVE X 6MM HEX DRIVER 6" LENGT (GP29066M)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" HEX DRIVER 4" LENG (GP29164F)
- GREY PNEUMATIC SKT 3/8" DR X T30 INTERNAL TORX DRIVER 6 (GP11306T)
- GREY PNEUMATIC SKT 3/8" DRIVE X 3/8" HEX DRIVER 4" LENG (GP19124F)
- GREY PNEUMATIC SKT 3/8" DRIVE X 6MM HEX DRIVER 4" LENGT (GP19064M)
- GREY PNEUMATIC SKT 3/8" DRIVE X 3/16" HEX DRIVER 4" LEN (GP19064F)
- KO-KEN Bit Socket TORX T27 50mm Z-series 1/4 Sq. Drive (2025Z.50-T27)
- Grey Pneumatic Bit Sockets