Shop All Sockets
Grey Pneumatic
SKT 1/2" DRIVE X 7/8" EXTRA-DEEP IM
Mfr # GP2028XD
Zoro # G501978072
$24.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type High Torque
- Number of Points 6
- Socket Sizes 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GP2028XD
- Zoro # G501978072
- UPC # 729440465995
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Socket Sizes | 7/8" |
Details
Socket Type | High Torque |
Number of Points | 6 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive All Accessories Set (8-Piece) (SHA90010)
- JOHNSON LEVEL & TOOL Drywall Scoring Square (RTS24)
- RUKO Annular Cutter, 5/8" x 2" (108653)
- WIHA Insulated Screwdriver/Nutdriver Set, 15pc (32190)
- GREY PNEUMATIC 3/4" Drive, 3" SAE Socket, 6 Points (3096R)
- GREY PNEUMATIC SKT 3/8" DRIVE X 5MM HEX DRIVER IM (GP1905M)
- GREY PNEUMATIC 1/2" Drive x 14mm Deep Duo-Socket - 12 Point (82114MD)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (81259CRD)
- GREY PNEUMATIC SKT 3/8" DRIVE X 6MM HEX DRIVER IM (GP1906M)
- GREY PNEUMATIC SKT 3/8" DRIVE X 13MM SEMI-DEEP UNVR IM (GP1013UMSD)
- KO-KEN Socket 17mm 6 Point 77mm 1/2 Sq. Drive (4300M-17)
- Grey Pneumatic Sockets