Shop All Sockets
Grey Pneumatic
SKT 1/2" DRIVE X 7/16" EXTRA-DEEP IM
Mfr # GP2014XD
Zoro # G701977998
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type High Torque
- Number of Points 6
- Socket Sizes 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP2014XD
- Zoro # G701977998
- UPC # 729440464547
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Socket Sizes | 13mm |
Details
Socket Type | High Torque |
Number of Points | 6 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Driver, 3/8in Hex (4ZY12)
- INSIZE Micrometer Head, Carbide Spindle Material (6381-1W)
- MAYHEW Pry Bars, Rolling Head Pry Bar, 16 In. L (75101)
- OSG Carbide End Mill, 404, 21/64 D, 7/8 Cut L (404-328111)
- GREY PNEUMATIC $SKT SET 1/2" DR 19PC 12 PT STD FRACT IM (GP1719)
- GREY PNEUMATIC SKT 1" DRIVE X 1-13/16" STANDARD IM (GP4058R)
- GREY PNEUMATIC Grey Pneumatic GY9026M 1 In. Drive 26 Piece Metric Set (GY9026M)
- GREY PNEUMATIC SKT SET 1/2 "DR 28 PC STD/DEEP IM (GP1328RD)
- GREY PNEUMATIC 3/4" Drive, 1" SAE Socket, 6 Points (3032D)
- GREY PNEUMATIC 1/4" Drive, Universal Set, Metric Socket (9712UMD)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Socket - (3508)
- Grey Pneumatic Sockets & Ratchets