Shop All Sockets
Grey Pneumatic
SKT 1/2" DRIVE X 35MM EXTRA DEEP IM
Mfr # GP2035XMD
Zoro # G301978111
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep Imapct
- Socket Sizes 35mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP2035XMD
- Zoro # G301978111
- UPC # 729440466435
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Socket Sizes | 35mm |
Details
Socket Type | Deep Imapct |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 31-Pc. IMPACT READY(R) Extra Small ToughCase(R) Screwdriving Set (DWAX100IR)
- GREENLEE 6.9" Crimper Square Fc 25 to 10 AWG (0.140 - 6 SQ-MM) (K30GL)
- LEICA RUGBY Rotary Laser Kit, Exterior Usage (Rugby 610)
- J.W. WINCO GN617-10-M20X1.5-AK Indexing Plunger (617-10-M20X1.5-AK)
- GREY PNEUMATIC 1"DR 6PC HEX (9096H)
- GREY PNEUMATIC SKT 3/4" DR X 13/16" DEEP SQUARE - 4PT I (GP3313SL)
- GREY PNEUMATIC SKT 3/8" DR X 9/16" MAG STNDRED IM (GP1018RG)
- GREY PNEUMATIC SKT SET 1/2"DR 30PC METRIC STD/DP IM (GP1430MRD)
- GREY PNEUMATIC 1/4" Drive, 1/4" SAE Socket, 6 Points (908RG)
- GREY PNEUMATIC SKT 1/2" DR X 1 1/6" EXTRA-DEEP IM (GP2034XD)
- PROTO 3/4 in Drive, 1 in 12 pt SAE Socket, 12 Points (J07516T)
- Grey Pneumatic Sockets