Shop All Sockets
Grey Pneumatic
SKT 1/2" DRIVE X 3/4" EXTRA-DEEP IM
Mfr # GP2024XD
Zoro # G301969959
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type High Torque
- Number of Points 6
- Socket Sizes 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP2024XD
- Zoro # G301969959
- UPC # 729440465681
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Socket Sizes | 3/4" |
Details
Socket Type | High Torque |
Number of Points | 6 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER High Performance Drills, 0.4219 inch diameter, 5 xDc, Carbide, axial i (DC160-05-10.716A1-WJ30ET)
- AIR LOCKER Inline / Straight Line Air Sander 2-3/4 x 15-3/4 Inch (AT100S)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set, 73-Piece (1/4-1 in., 6-24 mm) (SKT15311)
- GREENLEE Cable Puller, 8000 lb, 120V, w/Chain Mount (6901)
- GREY PNEUMATIC SKT 1/4" DR X 1/4" MAG DEEP IM (GP908DG)
- GREY PNEUMATIC SKT 3/8" DR X 9/16" MAG STNDRED IM (GP1018RG)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" EXTRA-DEEP IM (GP2016XD)
- GREY PNEUMATIC STUD REMOVER 3/4" IM (GP2517)
- GREY PNEUMATIC SKT 1" DRIVE X 60MM DEEP IM (GP4060MD)
- GREY PNEUMATIC 1/4" Drive, 7/32" SAE Socket, 6 Points (9907F)
- TEKTON 3/8 Inch Drive x 5/16 Inch 12-Point Socket (SHD12208)
- Grey Pneumatic Sockets & Ratchets