Shop All Sockets
Grey Pneumatic
SKT 1/2" DRIVE X 26MM DEEP - 12 POINT IM
Mfr # GP2126MD
Zoro # G001948315
original price:
$20.72
26% off
new price: $15.14
/ea
$15.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Number of Points 12
- Socket Sizes 26mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP2126MD
- Zoro # G001948315
- UPC # 729440468057
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Socket Sizes | 26mm |
Details
Number of Points | 12 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Wall Mounts, Steel (56770)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-11/16 (53208)
- PROTO 3/8 in Drive, 9/16" 6 pt SAE Socket, 6 Points (J5276LHA)
- HHIP 1/8" R8 End Mill Holder (3900-0100)
- GREY PNEUMATIC SKT #5 SPLINE X 3-1/8" STANDARD IM (GP5100R)
- GREY PNEUMATIC 3/8 Drive X 14Mm Standard Duo-Socket - 6 Point (81014M)
- GREY PNEUMATIC 1/2" Drive, 21mm Metric Socket, 6 Points (82021MD)
- GREY PNEUMATIC 3/8" Drive, 9/16" SAE Socket, 6 Points (1018SD)
- GREY PNEUMATIC SKT 3/8" DRIVE X 5MM HEX DRIVER IM (GP1905M)
- GREY PNEUMATIC SKT TAMPER-PROOF TORX SCREWDRIVER T8 (GPTPS08)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Metric S (46-11MM)
- Grey Pneumatic Sockets & Ratchets