Shop All Sockets
Grey Pneumatic
SKT 1/2" DRIVE X 25MM EXTRA DEEP IM
Mfr # GP2025XMD
Zoro # G601969291
product price: $29.78
/ea
$29.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep Imapct
- Socket Sizes 25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP2025XMD
- Zoro # G601969291
- UPC # 729440465728
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Socket Sizes | 25mm |
Details
Socket Type | Deep Imapct |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES 2-Compartment Large Phone and Tool Pouch (57100)
- HUSQVARNA Rear Wheel (543045951)
- URREA Cold Cut Chisel 7/8x3/4"x12" (86A-3/4x12)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #42 (41712)
- GREY PNEUMATIC SKT 1/2" DRIVE X 21MM DEEP - 12 PT IM (GP2121MD)
- GREY PNEUMATIC SKT 1/2" DR 1/2" F X 3/4" M ADATER IM (GP2238RA)
- GREY PNEUMATIC SKT 3/8" DRIVE 3/16 HEX IM (GP1906F)
- GREY PNEUMATIC 3/8 Drive X 7/16 Standard Duo-Socket - 6 Point (81014R)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 22 pcs (82222)
- GREY PNEUMATIC SKT 1/2" DR X 1 1/6" EXTRA-DEEP IM (GP2034XD)
- STAHLWILLE TOOLS 20 mm (3/4") Socket Size 60 mm L.80 mm (05010060)
- Grey Pneumatic Sockets