Shop All Socket Sets
Grey Pneumatic
SKT 1/2" DRIVE X 24MM STANDARD - 12 POIN
Mfr # GP2124M
Zoro # G801993799
product price: $7.98
/ea
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12
- Socket Type High Torque
- Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP2124M
- Zoro # G801993799
- UPC # 729440467968
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Socket |
Number of Points | 12 |
Socket Type | High Torque |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Hex Bit Socket, 3/8" Drive, 6mm, Chrome (15606)
- CLEVELAND Combined Drill/Countersink, #2 Size, Plain (C52773)
- WESTWARD 1/4 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YR16)
- STAHLWILLE TOOLS Double ended ring Wrench CORONA Size 21 x 23 mm L.328 mm (41072123)
- GREY PNEUMATIC 1" Drive Socket Set, Metric (9026M)
- GREY PNEUMATIC 1/2" Drive Duo-Socket Set (82629MD)
- GREY PNEUMATIC SKT SET 1/4" DR 49 PC STD&DP FRACT&MET (GP9748)
- GREY PNEUMATIC SKT SET 3/8" DR 7 PC HEX DRIVER METRIC I (GP1297MH)
- GREY PNEUMATIC SKT SET 1" DR 21 PC FRACT 3/4" TO 2" I (GP9021)
- GREY PNEUMATIC 1/4" Drive Metric, 28 pcs (9728M)
- KO-KEN Socket set TORX E10N-E20N Low Profile 200mm 6 pieces 1/2 Sq. Drive (RS4425/6-N)
- Grey Pneumatic Sockets & Ratchets