Shop All Nut Driver Sets
Grey Pneumatic
SKT 1/2" DRIVE X 22MM E.T.W. WHEEL/NUT P
Mfr # GP2022MTP
Zoro # G401969569
product price: $14.24
/ea
$14.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Nut Driver Hex Size 22mm
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP2022MTP
- Zoro # G401969569
- UPC # 729440465407
- Country of Origin Taiwan, Province of China
- Category Nut Driver Sets
Dimensions
Drive Size | 1/2" |
Nut Driver Hex Size | 22mm |
Details
Item | Socket; High Torque |
Number of Points | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Multi-Tool Plier, SS, 19 Tools (832761)
- MILWAUKEE TOOL 500 MCM Copper THHN /XHHW S Bushing for M12 and M18 Cable Strippers (49-16-B500S)
- WARNER 50 Pack Single Edge Razor Blades in Safety Dispenser (11163)
- S & W MANUFACTURING Ball Knob, 303SS, 3/8-16"Thrd, 1-7/8" dia. (SSBK-049)
- GREY PNEUMATIC 3/8" DR 7PC HEX DRVR SET (1297H)
- GREY PNEUMATIC 3/8" Dr. 7 Pc. 4" Length Fractional Hex Driver Set (1247H)
- GREY PNEUMATIC 10PC 1/2" DR 4" LENGTH FRAC HEX DRIVER SET (1340H)
- GREY PNEUMATIC SOC 12MM 3/4D IMP HEX MALE BLK (3912M)
- GREY PNEUMATIC SOC 1/4 3/8D IMP HEX LG MALE BLK (19086F)
- GREY PNEUMATIC 3/8" Drive x 4mm Hex Driver 6" Length (19046M)
- WIHA 1/2In. X 6.0In. T-Handle Inch Nut Driver (33677)
- Grey Pneumatic Screwdrivers and Nutdrivers