Shop All Sockets
Grey Pneumatic
SKT 1/2" DRIVE X 20MM EXTRA DEEP IM
Mfr # GP2020XMD
Zoro # G101969104
product price: $22.74
/ea
$22.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep Imapct
- Socket Sizes 20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP2020XMD
- Zoro # G101969104
- UPC # 729440465254
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Socket Sizes | 20mm |
Details
Socket Type | Deep Imapct |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* 14ga Swivel Head Double Cut Shears (DCS494B)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 17/64 (C71017)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (40148)
- ECLIPSE TOOLS Spare Battery, 4.0 Ah Li-Ion (902-562)
- GREY PNEUMATIC SKT 3/4" DRIVE X 2-1/2" DEEP IM (GP3080D)
- GREY PNEUMATIC 1/2" Drive, 39mm Metric Socket, 12 Points (2139MD)
- GREY PNEUMATIC SKT 1/2" DR X1/2 HEX DRIVER IM (GP2916F)
- GREY PNEUMATIC 3/4" Drive, 28mm Metric Socket, 6 Points (3028M)
- GREY PNEUMATIC 1/4" Drive, 1/8" SAE Socket, 6 Points (9904F)
- GREY PNEUMATIC SKT 1/2" DR 8PT SOCKET 9/16" IM (GP2518S)
- WESTWARD 3/8 in Drive, 10mm Hex Metric Socket, 6 Points (53YR82)
- Grey Pneumatic Sockets