Shop All Sockets
Grey Pneumatic
SKT 1/2" DRIVE X 2" STANDARD IM
Mfr # GP2064R
Zoro # G901970744
product price: $33.43
/ea
$33.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type High Torque
- Number of Points 6
- Socket Sizes 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP2064R
- Zoro # G901970744
- UPC # 729440466909
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Socket Sizes | 2" |
Details
Socket Type | High Torque |
Number of Points | 6 |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6 - 32 NC Tap & No. 36 Drill Bit (DWA141TH)
- COUNCIL TOOL Sledge Hammer, 10 lb Head Weight (PR1000)
- HYDE Mill Blade Bevel Grind, 9in.L., 5/8in.W (62120)
- MAKITA 3/4" x 6" Hollow Socket (B-43359)
- GREY PNEUMATIC SKT SET 3/8" 26PC METRIC STD/DEEP IM (GP1226M)
- GREY PNEUMATIC SKT 3/8" DR X 13MM MAG DEEP IM (GP1013MDG)
- GREY PNEUMATIC SKT 1/4" DRIVE X 3MM HEX DRIVER IM (GP9903M)
- GREY PNEUMATIC 3/8" Drive, 12mm Metric Socket, 6 Points (1012MSD)
- GREY PNEUMATIC 3/8 Drive X 7/16 Deep Duo-Socket - 6 Point (81014D)
- GREY PNEUMATIC SKT 3/8" DR X 13MM MAG STNDRD IM (GP1013MG)
- WILLIAMS 3/8" Drive, 12mm Metric Socket, 6 Points (BMD-612)
- Grey Pneumatic Sockets