Shop All Sockets
Grey Pneumatic
SKT 1/2" DRIVE X 16MM EXTRA DEEP IM
Mfr # GP2016XMD
Zoro # G501969636
$18.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep Imapct
- Socket Sizes 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GP2016XMD
- Zoro # G501969636
- UPC # 729440464776
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Socket Sizes | 16mm |
Details
Socket Type | Deep Imapct |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Fixed Spanner Wrench, 25 to 28mm Capacity (40 Z 25-28)
- ZORO SELECT Drill Bushing, Type P, Drill Size 21/32 In (P5622MM)
- VAUGHAN HALF HATCHET 22OZ (205-20 SH2)
- PRO-GRADE TOOLS Socket, 3/4"Dr., 12Pt., 1-9/16" (16212)
- GREY PNEUMATIC 1/2 Drive X 17Mm Deep Duo-Socket - 12 Point (82117MD)
- GREY PNEUMATIC 1/2" Drive, 21mm Metric Socket, 6 Points (82021MD)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-7/16" STANDARD IM (GP2046R)
- GREY PNEUMATIC SKT 3/8" DRIVE X 13MM SEMI-DEEP UNVR IM (GP1013UMSD)
- GREY PNEUMATIC 1/2" Drive, 39mm Metric Socket, 12 Points (2139MD)
- GREY PNEUMATIC 1/2" Drive x 21mm Deep Duo-Socket - 12 Point (82121MD)
- KO-KEN Socket 13mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-13)
- Grey Pneumatic Sockets